Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 36W 72H 22D P372S-AD

Gondola Wall Display Add-On, Black 36W 72H 22D (Discontinued)

  • Mfr # P372S-AD
  • Zoro # G014594776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P372S-AD
Zoro #
G014594776
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
25 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Master Retail Organization with Black Shelving Master the art of retail organization with Lozier Black Gondola Shelving. Our shelving solutions are designed to provide maximum flexibility and efficiency, enabling you to create the perfect layout for your products. Take advantage of our volume discounts and expert design service to streamline your operations and enhance your store's appeal.Unlock the full potential of your retail space with our free design support. Our team can help you customize your layout using DGS Retail Lozier Gondola Shelving for maximum impact.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.