Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Wall Display Add-On, Black 36W 78H 22D P312S-AD

Gondola Wall Display Add-On, Black 36W 78H 22D (Discontinued)

  • Mfr # P312S-AD
  • Zoro # G914594791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312S-AD
Zoro #
G914594791
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
25 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Enhance Product Visibility with Strategic Shelving Choices Elevate the shopping experience in your store with Lozier Black Gondola Shelving, designed to enhance product visibility and accessibility. Tailor your space to fit your unique needs with our customizable shelving options, all while benefiting from our volume discounts. Transform your store with the help of our expert design team, available at no extra charge.Explore the potential of your retail space with our free store design service. Our experts at DGS Retail are here to guide you in using Lozier Gondola Shelving to its fullest potential.


  • • SEAMLESS SHOPPING EXPERIENCE - Choose a base unit and expand with add-ons to customize your storeÂ’s shelving to your exact specifications.
  • • NO-HASSLE ASSEMBLY - With no tools required, our shelving units are designed for quick and easy setup.
  • • FORWARD-THINKING DESIGN - Our shelving solutions are ideal for modernizing any retail space, improving both look and functionality.
  • • SOLID AND STURDY - Capable of holding up to 2100 lbs per unit, our shelves are built to last (shelves sold here).
  • • AMERICAN CRAFTSMANSHIP - Quality manufacturing you can trust, straight from the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.