Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Add-On, Black 48W 54H 13D P453S-AD

Gondola Wall Display Add-On, Black 48W 54H 13D (Discontinued)

  • Mfr # P453S-AD
  • Zoro # G014594912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P453S-AD
Zoro #
G014594912
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
54 in
Length
19 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Innovative Solutions for Convenient Store Shelving Lozier Black Gondola Shelving is designed with convenience in mind, providing innovative solutions to enhance your retail space. Our shelving units are perfect for stores requiring flexibility and high capacity, ensuring that you can adjust and adapt as your market evolves. Make the most of our volume discounts and free store design service to optimize your retail setup.Tap into the expertise of our in-house design team with our complimentary store layout service. Make the most of DGS Retail Lozier Gondola Shelving and watch your retail dreams take shape!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Single-sided wall display unit that's ideal for c-stores and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.