This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 22D P412U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 22D (Discontinued)

  • Mfr # P412U-AD
  • Zoro # G614545154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P412U-AD
Zoro #
G614545154
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Capitalize on Space with Double-Sided Gondola Shelving Maximize your retail space and display potential with Lozier Platinum Gondola Shelving. Our double-sided units offer versatile merchandising opportunities, making them an ideal solution for stores looking to enhance product visibility from all angles. With our volume discounts and free design service, reimagining your store layout is both affordable and straightforward.Discover how our free store design service can transform your space. Our DGS Retail team can help you seamlessly integrate Lozier Gondola Shelving into your store layout.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.