This item is Discontinued.

Lozier Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 25D P415U-AD

Gondola Wall Display Add-on, Platinum Off-White, 48W x 78H x 25D (Discontinued)

  • Mfr # P415U-AD
  • Zoro # G714545115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P415U-AD
Zoro #
G714545115
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
78 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Effortless Assembly: Gondola Shelving for Every Retailer Lozier Platinum Gondola Shelving is the epitome of convenience and quality, designed with every retailer in mind. From effortless assembly to the flexibility of design, our shelving units are the perfect addition to any store looking to upgrade its display capabilities. Take advantage of our volume discounts and free design service to optimize your retail space efficiently and stylishly.Our design team is eager to assist you with a free custom layout service, perfect for incorporating DGS Retail Lozier Gondola Shelving into your store's design.


  • • SIMPLE TO ORDER - Begin with one starter unit. Then connect the desired number of add-on units to build any length aisle!
  • • QUALITY LOZIER GONDOLA - Platinum off-white gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with laminated pegboard.
  • • SINGLE-SIDED - units assemble in minutes with no tools required.
  • • ADD SHELVES - Matching color metal gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.