Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 78H 13D P313S-ST

Gondola Wall Display Starter, Black 36W 78H 13D (Discontinued)

  • Mfr # P313S-ST
  • Zoro # G814595003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P313S-ST
Zoro #
G814595003
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
16 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Streamline Store Design with Flexible Gondola Units Streamlining your retail space is effortless with Lozier Black Gondola Shelving. Designed for maximum versatility and easy customization, our shelving units allow you to adapt to changing trends and customer needs. Take advantage of our volume discounts and free design services to create a layout that's as flexible as it is attractive.Initiate your store's transformation with our skilled design team and our free layout service. DGS Retail Lozier Gondola Shelving can redefine your selling space.


  • • SIMPLE PURCHASE PROCESS - Start with a single unit and expand effortlessly with add-ons to fit any store layout.
  • • QUICK AND EASY SETUP - Assemble your new shelving without any tools required, ready for use in just minutes.
  • • CONTEMPORARY DESIGN - Perfect for modernizing convenience, grocery, and specialty stores.
  • • ULTIMATE DURABILITY - Each shelving unit can bear up to 2100 lbs, ensuring your displays are secure (additional shelves available here).
  • • PROUDLY MADE IN THE USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.