Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 78H 19D P319S-ST

Gondola Wall Display Starter, Black 36W 78H 19D (Discontinued)

  • Mfr # P319S-ST
  • Zoro # G714594830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P319S-ST
Zoro #
G714594830
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Volume Discounts Available for Premium Shelving Units Invest in the best with Lozier Black Gondola Shelving, and enjoy not only premium quality but also exceptional savings. Our volume discounts make it easy to purchase high-quality shelving while sticking to your budget. Enhance your retail space with our versatile, stylish, and durable units, all while benefiting from our comprehensive design services offered at no extra cost.Enhance your store's layout with our free design service. Our DGS Retail experts specialize in crafting custom spaces using Lozier Gondola Shelving.


  • • SHOPPING SIMPLIFIED - Begin with a starter unit and easily connect additional units to fit your retail space.
  • • INSTALLATION MADE SIMPLE - Our units assemble in minutes, with no tools needed, letting you focus on your business.
  • • MODERN RETAIL DESIGN - Perfect for updating the look of your store, enhancing both aesthetics and function.
  • • EXCEPTIONAL STRENGTH - With a 2100 lb capacity per unit, our shelving stands up to the heaviest demands (extra shelves here).
  • • PROUDLY AMERICAN MADE - Excellence in manufacturing for unbeatable quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.