Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 36W 96H 13D P393S-ST

Gondola Wall Display Starter, Black 36W 96H 13D (Discontinued)

  • Mfr # P393S-ST
  • Zoro # G414595038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P393S-ST
Zoro #
G414595038
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
16 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Get Retail Shelving And Racks For In-Store Displays On Sale From DGS Retail Looking for a great way to organize and display your merchandise? Check out our Lozier Gondola Island Display Starter! This double-sided island display unit is perfect for creating store aisles or racks for in-store displays, and can be customized to any length you need. It's extremely durable and can support up to 2100 lbs, making it perfect for use in c-stores, grocery stores, and liquor stores that want to display heavy items like wine bottles. Plus, it has a modern design look that will compliment your store. So get creative and start building your perfect display today with the Lozier Gondola Island Display Starter! Get volume discounts for orders above $3000. Automatically applied in the cart. Also for a limited time get free store design assistance. Special - free store design service. Don't wait, get started on creating your ideal store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • START SIMPLE - Begin with a base unit and expand effortlessly with additional sections to meet your spatial needs.
  • • ASSEMBLY SIMPLIFIED - Our intuitive design allows for quick, tool-free setup, getting your display ready in no time.
  • • MODERNIZE YOUR SPACE - Our shelving brings a fresh, contemporary look to any store, enhancing the shopping experience.
  • • RELIABLE STRENGTH - Each unit is engineered to support up to 2100 lbs, offering a sturdy platform for a variety of products (shelves available here).
  • • AMERICAN-MADE QUALITY - Trust in the durability and craftsmanship of our USA-manufactured shelving.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.