Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 78H 16D P416S-ST

Gondola Wall Display Starter, Black 48W 78H 16D (Discontinued)

  • Mfr # P416S-ST
  • Zoro # G214594774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P416S-ST
Zoro #
G214594774
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
19 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Design Your Store with Ease Using Our Shelving Builder With Lozier Black Gondola Shelving, creating a custom store layout has never been simpler. Our intuitive shelving builder allows you to visualize and implement the ideal setup for your merchandise, maximizing both space and visibility. Enjoy significant savings on large orders and access our free design service for expert guidance every step of the way.Our in-house experts can help maximize your store's efficiency with our free design service. Elevate your retail environment today with DGS Retail Lozier Gondola Shelving.


  • • SEAMLESS SHOPPING EXPERIENCE - Begin with a base unit and expand as needed, customizing the setup to your retail environment.
  • • EFFORTLESS INSTALLATION - Our units come together quickly without tools, making your setup process smooth and simple.
  • • MODERN AESTHETICS - Enhance the shopping experience with our sleek and stylish shelving, designed to fit modern retail needs.
  • • HEAVY-DUTY SUPPORT - Each unit is robust enough to hold up to 2100 lbs, ensuring that your displays are both safe and secure (find more shelves).
  • • US-BASED MANUFACTURING - Enjoy the confidence that comes from high-quality American craftsmanship in each shelving unit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.