Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 78H 19D P419S-ST

Gondola Wall Display Starter, Black 48W 78H 19D (Discontinued)

  • Mfr # P419S-ST
  • Zoro # G814594822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P419S-ST
Zoro #
G814594822
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
78 in
Length
22 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Experience the Lozier Difference in Retail Shelving Discover the superior quality and flexibility of Lozier Black Gondola Shelving, designed to elevate your retail space. Our shelving solutions are not just robust and reliable; they are also crafted to enhance the aesthetics of your store, offering a seamless blend of form and function. Enjoy our attractive bulk discounts and take advantage of our complimentary store design service to maximize your space's potential.Revamp your retail area with our free design service. DGS Retail's design professionals are here to help you make the most of Lozier Gondola Shelving.


  • • EASY TO START - With our starter units, expand your shelving as needed to perfectly match your retail space requirements.
  • • QUICK ASSEMBLY - Our shelving units snap together in minutes, with no tools required, offering convenience and time savings.
  • • STYLISH AND FUNCTIONAL - Update your retail environment with our modern shelving that combines aesthetic appeal with practical use.
  • • SOLID AND SECURE - Each shelving unit is designed to hold up to 2100 lbs, providing a robust solution for your merchandising needs (additional shelves here).
  • • PROUDLY MANUFACTURED IN THE USA - Rely on the excellence and durability of our American-made shelving for your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.