Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Wall Display Starter, Black 48W 96H 22D P492S-ST

Gondola Wall Display Starter, Black 48W 96H 22D (Discontinued)

  • Mfr # P492S-ST
  • Zoro # G514594719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P492S-ST
Zoro #
G514594719
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
96 in
Length
25 in

Details

Material
Metal & MDF Pegboard
Color
Black

Description

Use Deep Base Black Gondola Shelving For Displaying Large Items Gondola shelving is one of the most versatile and popular types of retail shelving on the market. And for good reason! Gondola shelving is designed to be highly visible and easily accessible, which makes it perfect for displaying merchandise. Our Lozier Gondola Island Display Starter is a great option for any retail environment. It features a large size of 48" wide and 72" high, with a 25" base depth on both sides. This extra depth makes it ideal to merchandise large, heavy or bulky items. The black finish will match any décor, and the unit can be used as a standalone display or be added on to to build a long aisle gondola system. Plus, it's easy to assemble with no tools required and comes with all of the necessary hardware and gondola parts. When you purchase directly from a manufacturer like DGS Retail, you can be sure you're getting a high-quality product at a great price. So don't wait – order your Lozier Gondola Island Display Starter today! Need store layout help? Try our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • START EFFICIENTLY - Choose a starter unit and seamlessly add more sections, customizing your layout to your store's specific needs.
  • • SIMPLE TO ASSEMBLE - With no tools needed, our shelving units can be set up quickly and easily, allowing you to focus on other aspects of your business.
  • • MODERN DESIGN - Our shelving solutions not only provide robust storage options but also feature a modern design that enhances your store's visual appeal.
  • • HEAVY-DUTY SUPPORT - Each unit is capable of holding up to 2100 lbs, making our shelving perfect for a wide variety of products (browse our range).
  • • PROUDLY AMERICAN - Our shelving is manufactured in the USA, ensuring top quality and reliability for all your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.