This item is Discontinued.

Lozier Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 22D P492U-ST

Gondola Wall Display Starter, Platinum Off-White, 48W x 96H x 22D (Discontinued)

  • Mfr # P492U-ST
  • Zoro # G814545077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P492U-ST
Zoro #
G814545077
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
96 in

Details

Material
Metal & MDF Pegboard
Color
Platinum (Off-White)
Retail Display Type
Pegboard

Description

Retail Gondola Units For Sale At Wholesale Prices From DGS Retail Lozier gondola shelving is one of the most versatile types of store fixtures available on the market today. These gondola units can be used in a wide variety of retail settings, from pet stores and supermarkets to grocery stores and pharmacies. Gondola shelving island displays are also an excellent choice for businesses that are looking to maximize their space and merchandise display options. This unit is also easy to assemble and disassemble, which makes it a great option for businesses that are constantly changing their layout or moving to a new location. This store fixture unit can also be customized with a variety of accessories, such as lights, signs, and pricing strips. If you're looking for an affordable way to increase your sales and improve your store's appearance, gondola shelving is the perfect solution. Contact DGS Retail today to learn more about our gondola units for sale at wholesale prices. Gondola Shelving Layout Tips This store display fixture is simple to order. It comes in a starter version and an add-on version. Begin every aisle with a starter unit which can also function as a standalone unit. If you're making a long aisle, simply connect an add-on unit to the starter. Keep connecting add-on units until you get your desired store aisle length. Both 48in W and 36in W units can be attached to each other for even more store layout options. The units have built in grooves that allow you to easily connect multiple units together.


  • • START EFFICIENTLY - Choose a starter unit and seamlessly add more sections, customizing your layout to your store's specific needs.
  • • SIMPLE TO ASSEMBLE - With no tools needed, our shelving units can be set up quickly and easily, allowing you to focus on other aspects of your business.
  • • MODERN DESIGN - Our shelving solutions not only provide robust storage options but also feature a modern design that enhances your store's visual appeal.
  • • HEAVY-DUTY SUPPORT - Each unit is capable of holding up to 2100 lbs, making our shelving perfect for a wide variety of products (browse our range).
  • • PROUDLY AMERICAN - Our shelving is manufactured in the USA, ensuring top quality and reliability for all your retail needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.