Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 54H 16D P456U-EC

Shelving End Cap Display, Platinum 48W 54H 16D (Discontinued)

  • Mfr # P456U-EC
  • Zoro # G114595031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P456U-EC
Zoro #
G114595031
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
54 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Low End Cap Display Cost Increases Profitability Use of low cost gondola shelving units and sign holders are essential components of retail end caps and keep costs low to boost profitability. Sign holders help to draw attention to your display and can be used to highlight special offers or promotions. There are a variety of sign holder types available, so choosing the right one will depend on the products you're selling and the overall look you're trying to achieve. For example, if you're selling smaller items, such as food or cosmetics, clear shelf edge sign holders are a good option because they allow customers to see the product while still providing plenty of space for signage. Alternatively, if you're selling larger items, such as pet store items or cases of wine, wooden sign holders may be a better option because they can accommodate larger signs. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.