Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 54H 19D P459U-EC

Shelving End Cap Display, Platinum 48W 54H 19D (Discontinued)

  • Mfr # P459U-EC
  • Zoro # G214594828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P459U-EC
Zoro #
G214594828
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
54 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Get Ideas For Best Types Of Effective End Cap Display Units When designing effective retail end caps, it's important to keep in mind the overall goals of your store. For example, if you're trying to increase foot traffic, you may want to consider using bright colors or eye-catching displays. Alternatively, if you're trying to increase average order value, you may want to focus on displaying higher-priced items. Whichever goal you're trying to achieve, make sure that your retail end cap display is designed with your customer in mind. For best results add signage and retail sign holders to get attention! Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.