Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 72H 16D P476U-EC

Shelving End Cap Display, Platinum 48W 72H 16D (Discontinued)

  • Mfr # P476U-EC
  • Zoro # G814595027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P476U-EC
Zoro #
G814595027
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
19 in
Length
72 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Low End Cap Display Cost If you're looking for some retail end cap display ideas, you've come to the right place. End caps are a great way to increase your product visibility and boost sales. Here are some ideas to get you started: If you sell food items, consider using end caps to showcase new or seasonal items. This is a great way to grab attention and increase foot traffic in your store. Make sure your displays are well-stocked and easy to shop. End caps are also a great way to promote special offers or clearance items. This is a great way to clear out old stock and make room for new merchandise. Use eye-catching signage and make sure your displays are well-organized so customers can quickly find what they're looking for. With a little creativity, end caps can be a powerful tool in your retail arsenal. Use them to increase product visibility, boost sales, and create an inviting shopping experience for your customers. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.