Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 72H 19D P479U-EC

Shelving End Cap Display, Platinum 48W 72H 19D (Discontinued)

  • Mfr # P479U-EC
  • Zoro # G814594891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P479U-EC
Zoro #
G814594891
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
22 in
Length
72 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Best Types Of End Cap Units There are a few retail end cap display ideas that can be implemented without breaking the bank. A popular option is to use Lozier gondola shelving for your end cap display. Another cost-effective option is to create a display using inexpensive materials, such as DGS Retail's sign holders and display accessories sold separately. By getting creative with materials, it is possible to create an eye-catching retail end cap display without spending a lot of money. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.