Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 72H 22D P472U-EC

Shelving End Cap Display, Platinum 48W 72H 22D (Discontinued)

  • Mfr # P472U-EC
  • Zoro # G214594958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P472U-EC
Zoro #
G214594958
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
25 in
Length
72 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Retail Display Fixtures For End Caps When it comes to retail end cap displays, there are a few things to consider in order to get the best bang for your buck. Low end cap display costs can be achieved by utilizing Lozier gondola shelving and going for a more simplistic design. You don't need to spend a lot of money to get a great display. If you want to attract attention to your product, however, it is best to go with an eye-catching end cap display that will stand out amongst the rest. There are many different types of retail end cap displays, so be sure to do your research in order to find the one that best suits your needs. No matter what route you decide to go, an end cap display is a great way to promote your product and increase sales. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.