Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 72H 25D P475U-EC

Shelving End Cap Display, Platinum 48W 72H 25D (Discontinued)

  • Mfr # P475U-EC
  • Zoro # G514594757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P475U-EC
Zoro #
G514594757
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
72 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Store End Cap Displays Retailers are always looking for fresh ideas to keep their store end caps looking vibrant and inviting to customers. There are many factors to consider when planning a retail end cap display, including cost, type of product, and customer demographic. For example, a retail end cap display for a jewelry store would be very different than one for a convenience store. However, there are some general tips that can be followed to create an eye-catching end cap display on a budget. First, consider the colors you will use. Bright colors are eye-catching and will draw attention to your display. However, too many colors can be overwhelming and make your display look chaotic. Stick to two or three colors that complement each other for a clean look. Second, think about the height of your display. Items that are too low or too high will be overlooked by customers. Try to position signage items so they are at eye level or just below eye level. Third, create symmetry in your display. As humans, we are naturally drawn to symmetry and balance. Creating a symmetrical retail end cap display will make it more visually appealing and inviting to customers. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.