Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 84H 13D P483U-EC

Shelving End Cap Display, Platinum 48W 84H 13D (Discontinued)

  • Mfr # P483U-EC
  • Zoro # G614595012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P483U-EC
Zoro #
G614595012
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
16 in
Length
84 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Retail End Cap Display Strategy A retail end cap display is a great way to increase impulse sales at your store. By using gondola shelving, you can create a low cost end cap display that will attract attention and encourage customers to make additional purchases. There are a variety of retail end cap display ideas that you can use to merchandise your products in an eye-catching way. For example, you could create a themed display featuring your best-selling items, or you could highlight clearance items with a special end cap display. Whatever retail end cap display ideas you choose, be sure to use high-quality shelving that will showcase your products in the best light. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.