Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display, Platinum 48W 84H 25D P485U-EC

Shelving End Cap Display, Platinum 48W 84H 25D (Discontinued)

  • Mfr # P485U-EC
  • Zoro # G414594789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P485U-EC
Zoro #
G414594789
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
28 in
Length
84 in

Details

Material
Metal & Wood
Color
Platinum (Off-White)

Description

Effective End Cap Display Ideas Using Low Cost Signs & Shelving End caps are a great way to increase impulse buys and promote special products in your retail store. By definition, an end cap is an extra space at the end of an aisle or row of shelving that can be used to showcase items. End caps are also a great way to draw attention to clearance items or seasonal promotions. The best retail end cap displays make use of inexpensive Lozier gondola shelving and plastic sign holders. Here are some creative retail end cap display ideas to get you started: -Feature a "new arrivals" section on your end cap to showcase recently released products. Use bright colors and eye-catching signage to draw attention to this area. --Devote your end cap to clearance items and mark them down by at least 50%. This will help move older merchandise and make room for new stock. -Set up a holiday-themed end cap display featuring festive decorations and seasonal items. This is a great way to boost sales during slow periods. Build a low cost, effective point of purchase retail display with Lozier end cap rack units and economical sign holders from DGS Retail. Start with this end cap gondola display unit and add gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips. Use these items to create a retail display fixture that really stands out. DGS Retail also offers gondola header chalkboard signs, wooden dump bin shelves and wood bakery shelves for further custom end cap display design opportunities that will help to increase store sales.


  • • GENUINE LOZIER GONDOLA - Retail end cap display for aisles
  • • FINISHED BACKSIDE - Unit supplied with pegboard on front & back side
  • • EASY TO INSTALL - No tools required, assembles in minutes
  • • EXTREMELY DURABLE - Supports up to 1250 lbs. (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.