Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving End Cap Display Unit, Platinum 36W 54H 19D P359U-EC

Shelving End Cap Display Unit, Platinum 36W 54H 19D (Discontinued)

  • Mfr # P359U-EC
  • Zoro # G414594864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P359U-EC
Zoro #
G414594864
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
22 in
Length
54 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Platinum (Off-White)

Description

Best Store Fixture Retail End Cap Display For C-stores And Liquor Stores Retail end cap displays can be some of the most product real estate in the store. If you need to expand your promotional space, especially for sales and new items, you?ll need an end cap display. DGS Retail offers these store fixtures at 36 inches in width and varying heights, and works well with our gondola shelving systems. By using these products in a retail setting, you have a place for new items, or selling seasonal stock. Use for special promotions, and the attention these shelves will grab will certainly boost your sales. This end cap display measures 36W x 54H and has a 19 inch deep base deck. Overall depth is 22". The back side is finished with a pegboard panel. Gondola Shelving in Platinum And Other Colors This Lozier shelving unit is a full kit that you can set up with relative ease. This particular setup is in a platinum powder-coated polyester finish on all-steel construction. Add available add metal gondola shelves, gondola topper sign holders, plastic tag holder strips, wine talker holders and shelf danglers and aisle violator and shelf sign clips to create a unique point-of-purchase display. Browse our retail sign holders collection here. Spice Up Your Aisle Displays With Retail Sign Holders With an end cap display, you?ll already have people's attention with prominent placement of new items or sales promotions. Why not spice it up further with various signage accessories such as sign holders, aisle violators and shelf wobblers? These signs are extremely effective at not only making people notice your products more, but also make these items appealing. This is because they provide a better visual from a greater distance than the products on their own.


  • • GENUINE LOZIER GONDOLA - Retail shelving end cap supports up to 1250-lbs.
  • • PEGBOARD BACKS - Finished both sides with pegboard panels
  • • EASY ASSEMBLY - No tools required
  • • ADD METAL GONDOLA SHELVES - Sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.