Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Shelving Single-Sided Add-On, Black 48W 72H 16D P476S-AD

Shelving Single-Sided Add-On, Black 48W 72H 16D (Discontinued)

  • Mfr # P476S-AD
  • Zoro # G414594734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P476S-AD
Zoro #
G414594734
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
72 in
Length
19 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Black
Retail Display Type
Pegboard

Description

Customize Your Store Design for Maximum Impact Create a compelling retail environment with Lozier Black Gondola Shelving, designed to offer maximum flexibility and visual appeal. Our shelving solutions are customizable to meet the specific needs of your store, enhancing both functionality and customer experience. With automatic discounts on large orders and a free design service, setting up your ideal retail space is easier than ever.Our in-house design team offers a free layout planning service to help you fully utilize DGS Retail Lozier Gondola Shelving in creating your ideal store.


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction with black laminated pegboard
  • • SINGLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.