Shop LPS
See all product information
Create Account
1-Lb Nickel Anti-Seize Lubricant -65 To 2 60
- Mfr # 428-03910
- Zoro # G824179606
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
1 lb
Base Anti-Seize Compound
Nickel
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
2600 Degrees F
Odor
Not Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428-03910
- Zoro #
- G824179606
- UPC #
- -
- Country of Origin
- China
- Container Capacity
- 1 lb
- Base Anti-Seize Compound
- Nickel
- Item
- Anti-Seize
- Operating Temperature - Minimum
- 65 Degrees F
- Operating Temperature - Maximum
- 2600 Degrees F
- Odor
- Not Odorless
Description
Can be used with ammonia, acetylene and vinyl monomers. Contains no lead, copper, graphite, chlorides, phosphorous, silicone or halogens. Prevents seizure up to 2600 degrees F (1427 degrees C). Prevents water wash-off. Protects against seizure, rust and corrosion. Safe on
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.