Zoro Homepage

10 oz Aerosol Belt Dressing Lubricants, 12PK

  • Mfr # 428-02216

  • Zoro # G216378549


product price: $217.99
/pk 12, $18.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-02216
Zoro #
G216378549
UPC #
-
Country of Origin
China

Description

Features Can be used in wet outdoor conditions Does not contain chlorinated solvents Eliminates squeaks from slipping belts Pack of 12 Specifications Color: Clear Container Size: 16 oz Fill Amount: 13 oz Packing Type: Aerosol Can Resistance: Weather, Water Type: Belt Dressing Weight: 13 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.