Zoro Homepage

10 oz Lithium MultiPurpose Grease, White, 12PK

  • Mfr # 428-03816

  • Zoro # G016378404


product price: $385.99
/pk 12, $32.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-03816
Zoro #
G016378404
UPC #
-
Country of Origin
China

Description

Features Does not contain any chlorinated solvents Produces a long lasting, protective film against rust and corrosion PTFE additives for superior lubrication Pack of 12 Specifications Color: White Drop Point ASTM: 350 deg F Fill Amount: 10 oz Flash Point: Less than 1.4 deg F NLGI Grade: 2 Odor/Scent: Mild Packing Type: Aerosol Can Quantity: 1 each Resistance: Water & Rust Specific Gravity Max: 0.8 Specific Gravity Min: 0.78 Temp. Range Min: 5 deg F Thickener: Lithium Applicable Materials: Metals Applications: Multi-Purpose Capacity Volume: 10 oz Weight: 13 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.