Zoro Homepage

12 oz Copper AntiSeize Lubricants, 12PK

  • Mfr # 428-02916

  • Zoro # G316378500


product price: $467.99
/pk 12, $39.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-02916
Zoro #
G316378500
UPC #
-
Country of Origin
China

Description

Features Prevents seizure up to 1800 F 982 C Protects against seizure, heat-freeze, galling, rust and corrosion Pack of 12 Specifications Color: Bright Copper Flash Point: Less than 104 deg F NLGI Grade: 1-1.5 Odor/Scent: Slight Petroleum Packing Type: Aerosol Can Physical Form: Gas Quantity: 1 each Resistance: Water, Corrosive Process, Moisture & Impact Specific Gravity: 0.99 Temp. Range Max: 1800 deg F Thickener: Aluminum VOC: 0.394 Applicable Materials: Metals Chemical Compound: Petroleum Gases Weight: 12.94 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.