Zoro Homepage

13 oz, Cartridge, Silicone, White

  • Mfr # 54014

  • Zoro # G708851055


product price: $42.69
/ea

Key Features

Application
Bearings, Chains, Channels, Conveyors, Cutting Blades, Filling Equipment, Food Extruders, Food Racks, Food Service Carts, Gears, Mixing and Blending Equipment, Open Drives
Base Formulation
Silicone
Container Type
Cartridge
Size
13 oz
Min. Operating Temp.
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54014
Zoro #
G708851055
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
13 oz
Container Size
13 oz

Details

Application
Bearings, Chains, Channels, Conveyors, Cutting Blades, Filling Equipment, Food Extruders, Food Racks, Food Service Carts, Gears, Mixing and Blending Equipment, Open Drives
Base Formulation
Silicone
Container Type
Cartridge
Min. Operating Temp.
14 Degrees F
Maximum Operating Temperature
230 Degrees F
Flash Point
392 Degrees F
Dropping Point
390 Degrees F
Primary Additive
Molybdenum
NSF Rating
3H
Color
White
Standards
OSHA
Item
Multipurpose Grease
Specific Gravity
0.9
Base Oil
Silicone
Series
Food Grade 3H Grease
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
Yes
Additive Included
Molybdenum
Minimum Operating Temperature
14 Degrees F
Product Type
Multipurpose Grease

Description

Multipurpose Grease,Cartridge,13oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.