Zoro Homepage

13 oz KB88 The Ultimate Penetrants, 12PK

  • Mfr # 428-02316

  • Zoro # G416378523


product price: $426.99
/pk 12, $35.58/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-02316
Zoro #
G416378523
UPC #
-
Country of Origin
China

Description

Features Aggressive formula Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges and other frozen components High KB solvency value of 151 and low surface tension Pack of 12 Specifications Color: Red Container Size: 16 oz Flash Point: 151 deg F Odor/Scent: Strong Packing Type: Aerosol Can Specific Gravity: 0.875 Type: Penetrant VOC: 0.43 Applicable Materials: Metals Applications: Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Hinges & Nuts Capacity Volume: 13 oz Chemical Compound: Petroleum Distillates Weight: 13.02 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.