Zoro Homepage

14 oz, Cartridge, Mineral, Blue

  • Mfr # 70614

  • Zoro # G1847264


product price: $17.55
/ea

Key Features

Application
Cement Mixers, Conveyors, Elevators, Gas Extractors, Motors, Tray Loaders, Ventilator Fans
ISO Viscosity Grade
Not tested
Base Formulation
Mineral
Container Type
Cartridge
Size
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70614
Zoro #
G1847264
UPC #
078827706146
Country of Origin
United States

Dimensions

Size
14 oz

Details

Application
Cement Mixers, Conveyors, Elevators, Gas Extractors, Motors, Tray Loaders, Ventilator Fans
ISO Viscosity Grade
Not tested
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-22 Degrees F
Maximum Operating Temperature
350 Degrees F
Four-Ball Wear
600 kg / na
Timken OK Load
50 lb
Flash Point
471 Degrees F
Viscosity Index
Not tested
Dropping Point
500 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
Thickener Type
Lithium Complex
Color
Blue
Lubricant NSF Rating
Not Rated
Type
Multi-Purpose Bearing Grease
Item
Multipurpose Bearing Grease
NLGI Grade
2
Series
Multi-Purpose
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Specific Gravity
1
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
Yes

Description

Multi-Purpose Bearing Grease, Cartridge, 14.1 oz., NLGI Grade 2, Color Blue, Temp. Range -22 to 350 Degrees F, Dropping Point 429 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.