Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Cartridge, Synthetic, White

  • Mfr # 54214

  • Zoro # G508851071


product price: $32.89
/ea

Key Features

Application
Bearings, Chains, Channels, Conveyors, Filling Equipment, Flash Freezer Equipment, Food Racks, Food Service Carts, Gears, Open Drives
Base Formulation
Synthetic
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54214
Zoro #
G508851071
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Bearings, Chains, Channels, Conveyors, Filling Equipment, Flash Freezer Equipment, Food Racks, Food Service Carts, Gears, Open Drives
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
395 Degrees F
Flash Point
395 Degrees F
Dropping Point
600 Degrees F
Primary Additive
Molybdenum
NSF Rating
H1
Thickener Type
Calcium Sulfonate
Color
White
Base Oil
Synthetic
Item
Multipurpose Grease
Standards
OSHA
Series
Food Grade Low-Temp Grease
Additive Included
Molybdenum
NLGI Viscosity Grade
2
Product Type
Multipurpose Grease
Minimum Operating Temperature
-40 Degrees F
Thickener
Calcium Sulfonate
Environmentally Acceptable Lubricant
Yes

Description

Multipurpose Grease,Cartridge,14oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.