Zoro Homepage

14 oz Force 842 Dry Moly Lubricants, 12PK

  • Mfr # 428-02516

  • Zoro # G316378432


product price: $473.99
/pk 12, $39.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-02516
Zoro #
G316378432
UPC #
-
Country of Origin
China

Description

Features Fortified with molybdenum disulfide Provides a quick-drying, thin film For assembly and break-in lubrication Pack of 12 Specifications Color: Dark Gray & Black Container Size: 16 oz Flash Point: Less than 1.4 deg F Odor/Scent: Characteristic Packing Type: Aerosol Can Resistance: Water, Chemical, Dust & Dirt Specific Gravity: 0.74 - 0.76 Temp. Range Max: 842 deg F Type: Moly Dry Film Capacity Volume: 11 oz Weight: 12.88 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.