Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White

  • Mfr # 03816

  • Zoro # G2534235


product price: $14.29
/ea

Key Features

Application
Automotive, Aviation, Cables & Equipments, Cams and Pistons, Chains, Guide Rails, Latches, Marine, Open Gears, Overhead Door Tracks, Packaging, Slide Conveyors
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Aerosol Can
Size
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03816
Zoro #
G2534235
UPC #
078827038162
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
10 oz

Details

Application
Automotive, Aviation, Cables & Equipments, Cams and Pistons, Chains, Guide Rails, Latches, Marine, Open Gears, Overhead Door Tracks, Packaging, Slide Conveyors
ISO Viscosity Grade
Not Tested
Base Formulation
Mineral
Container Type
Aerosol Can
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
290 Degrees F
Four-Ball Wear
0.82 mm
Timken OK Load
not tested
Flash Point
0 Degrees F
Viscosity Index
Not Tested
Dropping Point
360 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
White
Specific Gravity
0.78
Max. Operating Temp.
120 Degrees F
Grease Container
Aerosol Can
Type
Multi-Purpose Grease
Series
White Lithium
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Base Oil
Mineral
Item
Multipurpose Grease
Lubricant Additives
PTFE
Grease Color
White
Product Type
Multipurpose Grease
Minimum Operating Temperature
5 Degrees F
NLGI Viscosity Grade
2
Thickener
Lithium
Additive Included
PTFE
Operating Temperature Range
120 Degrees F

Description

White Lithium Grease with PTFE, Lithium with PTFE Base, Size 16 oz., Container Type Aerosol, NLGI Grade 2, Color White, Temp. Range 120 Degrees F, Flash Point Up to 0 Degrees F, Dropping Point 360 Degrees F, Four-Ball Wear 0.82mm, Specific Gravity 0.78 to 0.80, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No, Application Cables, Wires, Chains, Guide Rails, Open Gears, Overhead Doors, Pulleys, Railroad Switch Plates

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.