Zoro Homepage

16 oz, Aerosol Can, Synthetic Oil, Colorless

  • Mfr # 57616

  • Zoro # G5386376


product price: $20.39
/ea

Key Features

Application
Bushings, Cables, Casters, Chains, Cranes, Drives, Linkage, Pins, Pulleys, Rollers
Base Formulation
Synthetic Oil
Container Type
Aerosol Can
Net Weight
11 oz.
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57616
Zoro #
G5386376
UPC #
078827576169
Country of Origin
United States

Dimensions

Size
16 oz

Details

Application
Bushings, Cables, Casters, Chains, Cranes, Drives, Linkage, Pins, Pulleys, Rollers
Base Formulation
Synthetic Oil
Container Type
Aerosol Can
Net Weight
11 oz.
Min. Operating Temp.
-4 Degrees F
Maximum Operating Temperature
248 Degrees F
Flash Point
118 Degrees C
NSF Rating
H1
Color
Colorless
Specific Gravity
0.84 to 0.86
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Lubricant NSF Rating
H1 Food Grade
Item
Chain & Wire Rope Lubricant
Standards
NSF Registered 147490, Category Code H1
Series
FoodLube
Properties- Chain and Cable Lubricants
Extreme Temperature
VOC Content
24 %
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
PAO
Operating Temperature - Maximum
248 Degrees F
Primary Additives
No Additives
Physical Form
Aerosol
Aerosol Container Delivery Method
Wide Spray
Base Lubricant
Synthetic Oil
Container Capacity
16 oz

Description

Aerosol Can, H1, LPS, 16 oz, -4 Degrees F, 248 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.