Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize, Jar, 16 oz. Net Weight

  • Mfr # 04110

  • Zoro # G6397399


product price: $43.69
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
429 Degrees F
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04110
Zoro #
G6397399
UPC #
078827041100
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
Flash Point
429 Degrees F
VOC Content
0%
Application
For Use On Fittings, Flange Faces, Gaskets, Guides, Keys, Keyways, Nuts and Bolts, Slides
Specific Gravity
1.19
Container Type
Brush-Top Can
Color
Gray
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
Yes
Operating Temp. Range
-65 Degrees to 1800 Degrees F
50 State VOC Compliant
Yes
Military Standard
MIL-PRF-907E
Odorless
No
Maximum Pressure
Not Rated
Operating Temperature - Maximum
1,800 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Base Anti-Seize Compound
Non-Metallic
Odor
Not Odorless
Primary Additives
No Additives
Container Capacity
1 lb

Description

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, -65 Degrees F, 1,800 Degrees F, LPS, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.