Zoro Homepage

Anti-Seize, Jar, 8 oz. Net Weight

  • Mfr # 04108

  • Zoro # G6397408


product price: $22.99
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.19
Container Type
Brush-Top Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04108
Zoro #
G6397408
UPC #
078827041087
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.19
Item
General Purpose Anti-Seize
Container Type
Brush-Top Can
Flash Point
429 Degrees F
Color
Gray
VOC Content
0%
Application
For Use On Fittings, Flange Faces, Gaskets, Guides, Keys, Keyways, Nuts and Bolts, Slides
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Military Standard
MIL-PRF-907E
Metal Free
Yes
Operating Temp. Range
-65 Degrees to 1800 Degrees F
Odorless
No
Maximum Pressure
Not Rated
50 State VOC Compliant
Yes
Container Capacity
0.5 lb
Base Anti-Seize Compound
Non-Metallic
Odor
Not Odorless
Operating Temperature - Maximum
1,800 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Primary Additives
No Additives

Description

General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Non-Metallic, Paste, -65 Degrees F, 1,800 Degrees F, LPS, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.