Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Dressing with Detex, H1 Food Grade, 10 oz, Aerosol Can

  • Mfr # 02216

  • Zoro # G4474452


product price: $12.49
/ea

Key Features

Application
Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
Lubricant Type
Belt Dressing
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
10 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02216
Zoro #
G4474452
UPC #
078827022161
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
Lubricant Type
Belt Dressing
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
10 oz.
Min. Operating Temp.
32 Degrees F
Maximum Operating Temperature
325 Degrees F
Flash Point
19.4 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1
Color
Colorless
Green Certification or Other Recognition
USDA Certified Biobased Product
Series
LPS Belt Dressing
Max. Operating Temp.
325 Degrees F
Item
Belt Dressing Lubricant
Chemical Base
Mineral Oil
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Standards
NSF Registered, 134508, Category Code H1
Specific Gravity
0.67 to 0.69
Lubricant NSF Rating
H1 Food Grade
Lubricant Container
Aerosol Can
VOC Content
90 %
Operating Temp. Range
32 Degrees to 325 Degrees F
Lubricant Application
Belt Dressing Lubricant
Flammability
Flammable
50 State VOC Compliant
Yes
Odorless
No
Net Fill
10 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Base
Mineral Oil
Additive Included
No Additives
Operating Temperature - Maximum
325 Degrees F
Odor
Not Odorless
Primary Additives
No Additives
Operating Temperature - Minimum
32 Degrees F
Post-Application Film
Wet
Base Lubricant
Mineral Oil
Aerosol Container Delivery Method
Wide Spray
Container Capacity
16 oz

Description

Belt Dressing Lubricant, Wet, LPS, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 325 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 90 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 19.4 Degrees F, Standards NSF Registered, 134508, Category Code H1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.