Zoro Homepage

Corrosion Inhibitor, 55 gal

  • Mfr # 00355

  • Zoro # G3493939


product price: $4,258.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Lubricant Container
Drum
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00355
Zoro #
G3493939
UPC #
078827003559
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Rust Inhibitor
Lubricant Container
Drum
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Indoor Life Expectancy
Medium
Removability
Moderate
Max. Operating Temp.
175 Degrees F
Min. Operating Temp.
-40 Degrees F
Net Weight
55 gal.
Application
Aircraft Fuselages; Battery Terminals; Cables; Cargo Sections; Chains; Elevators; Interior Sections of Vehicle Doors. Works as a paint Primer over rust
Lubricant Color
Brown
Flash Point
104.5 Degrees F
VOC Content
76 %
Primary Chemical Base
Mineral Spirits
Specific Gravity
0.82
Standards
AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2
Chemical Base
Petroleum Distillates
Series
LPS 3

Description

Rust Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Drum, Container Size 55 gal, LPS 3, Lubricant Color Brown, Chemical Base Petroleum Distillates, Specific Gravity 0.82, VOC Content 76 Percent, Flash Point 104.5 Degrees F, Standards AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.