Corrosion Inhibitor, Lubricant Film, 11 oz, Aerosol Can, 12 PK
- Mfr # 428-90216
- Zoro # G122576459
product price:Â
$
92.69
/pk of 12, $7.72/ea
Key Features
Lubricant Container
Aerosol Can
Container Size
11 oz
Indoor Life Expectancy
Up to 1 year
Lubricant Film
Wet
Series
LPS MAX 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428-90216
- Zoro #
- G122576459
- UPC #
- 078827902166
- Country of Origin
- United States
- Item
- Corrosion Inhibitor
- Lubricant Container
- Aerosol Can
- Indoor Life Expectancy
- Up to 1 year
- Lubricant Film
- Wet
- Series
- LPS MAX 2
- NSF Rating
- H2
Dimensions
- Container Size
- 11 oz
Description
MAX 2,Lubricant, Penetrant and Protectant, 11 wt oz, Aerosol Can with Straw Actuator, Slight Petroleum/Cherry Odor
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Methyl isobutyl ketone,
which is known to the State of California to cause cancer, and Methyl isobutyl ketone (MIBK),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.