Shop LPS
See all product information
Create Account
Cutting Fluid, 11 oz, Aersol Spray Can, 12 PK
- Mfr # 428-40312
- Zoro # G222450482
product price:Â
$
311.99
/pk of 12, $26.00/ea
Free Shipping & Returns
Key Features
Container Size
11 oz
Container Type
Aerosol Spray Can
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428-40312
- Zoro #
- G222450482
- UPC #
- 078827403120
- Country of Origin
- United States
- Item
- Cutting Fluid
- Container Type
- Aerosol Spray Can
- Form
- Liquid
Dimensions
- Container Size
- 11 oz
Description
Tapmatic #1 Gold Cutting Fluid, 11 wt oz, Aerosol Can
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.