Cutting Oil, 1 gal, Can
Mfr # 40330
Zoro # G2845017
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Viscosity
Less Than 100 cSt
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Container Style
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40330
Zoro #
G2845017
UPC #
078827403304
Country of Origin
United States
Dimensions
Size
1 gal.
Container Size
1 gal
Details
Viscosity
Less Than 100 cSt
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Container Style
Jug
Specific Gravity
0.88
For Use With
All Metals
Features
Fragrance
Slight Petroleum
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), SARA 311/312 Hazardous Chemical
Flash Point
300.2 Degrees F
Container Type
Jug
Item
Cutting Fluid
Color
Gold
Series
Tapmatic #1 Gold
VOC Content - Descriptive
0%
Recommended Concentration - Minimum
0 %
Recommended Concentration - Maximum
0 %
Fluid Class
Straight Oil
Form
Liquid
Fluid Characteristics
Chlorine Free
Material Compatibility
Steel
Description
Cutting Fluid, Container Size 1 gal, Jug, Gold, Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.