Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 11 oz., Aerosol, Gold

  • Mfr # 40312

  • Zoro # G8518167


product price: $21.19
/ea

Key Features

Cutting Fluid Sub-Category
Cutting Oils
Flash Point
300.2 Degrees F
Size
11 oz.
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Fragrance
Slight Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40312
Zoro #
G8518167
UPC #
-
Country of Origin
United States

Dimensions

Size
11 oz.
Container Size
11 fl oz

Details

Cutting Fluid Sub-Category
Cutting Oils
Flash Point
300.2 Degrees F
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Fragrance
Slight Petroleum
Container Type
Aerosol Can
Viscosity
Less Than 100 cSt
Physical Form
Liquid
Color
Gold
Specific Gravity
0.88
Container Style
Aerosol
Item
Cutting Fluid
For Use With
All Metals
Features
Does Not Contain Chlorinated Solvents Or Chlorinated Paraffins, Does Not Contain Water, Excellent For Tapping Applications, Great For All Metals, Increases Tool Life And Improves Surface Finish, Or Inactive Fillers, Reduces Cutting Torque And Improves Cutting Efficiency, Requires Less Product Usage Than Traditional Cutting Fluids, Solvents
Fluid Type
Metal Cutting Fluid
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), SARA 311/312 Hazardous Chemical
Series
Tapmatic #1 Gold
VOC Content - Descriptive
0%
Recommended Concentration - Maximum
0 %
Fluid Class
Straight Oil
Recommended Concentration - Minimum
0 %
Fluid Characteristics
Chlorine Free
Material Compatibility
Steel
Form
Aerosol

Description

Cutting Fluid, Container Size 11 fl oz, Aerosol Can, Gold, Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.