Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 16 oz, Squeeze Bottle

  • Mfr # 01216

  • Zoro # G1708192


product price: $15.29
/ea

Key Features

Features
Chlorine, Except Magnesium; Corrosion Inhibitors Prevent Flash Rusting; Provides Fine Finishes; Cinnamon Scent, Or Oils; Safe On All Metals, Water-Based Formula; Excellent In Applications Where Cooling Of The Tool Is Desired; Non-Flammable; Non-Hazardous; Does Not Contain Sulfur
Physical Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Fluid Properties
Chlorine Free, Sulfur Free
Container Size
16 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01216
Zoro #
G1708192
UPC #
078827012162
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz.

Details

Features
Chlorine, Except Magnesium; Corrosion Inhibitors Prevent Flash Rusting; Provides Fine Finishes; Cinnamon Scent, Or Oils; Safe On All Metals, Water-Based Formula; Excellent In Applications Where Cooling Of The Tool Is Desired; Non-Flammable; Non-Hazardous; Does Not Contain Sulfur
Physical Form
Liquid
Cutting Fluid Sub-Category
Cutting Oils
Fluid Properties
Chlorine Free, Sulfur Free
Item
Cutting Fluid
Fragrance
Cinnamon
Base Oil
Water Based
Container Type
Squeeze Bottle
Standards
CERCLA Hazardous Substance List (40 CFR 302.4), FEMA, OSHA Hazard Communication Standard (29 CFR 1910.1200), SARA 311/312 Hazardous Chemical
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Sawing, Stamping, Tapping, Threading, Turning
Specific Gravity
0.99
pH Value
8.0 to 9.0
Container Style
Bottle
Color
Blue/Green
Series
Tapmatic AquaCut
Material Compatibility
Aluminum, Stainless Steel, Steel, Titanium
Fluid Class
Synthetic
Form
Liquid
Base Formulation
Water
Solution pH - Maximum
9
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Sulfur Free
Recommended Concentration - Maximum
0 %
Solution pH - Minimum
8
VOC Content - Descriptive
0%
Recommended Concentration - Minimum
0 %

Description

Cutting Fluid, Container Size 16 fl oz, Squeeze Bottle, Blue/Green, Water, Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Sawing, Stamping, Tapping, Threading, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.