Cutting Oil, 16 oz, Squeeze Bottle
Mfr # 40320
Zoro # G1044242
product price: $18.39
/eaKey Features
For Use With
All Metals
Features
Physical Form
Liquid
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Cutting Fluid Sub-Category
Cutting Oils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40320
Zoro #
G1044242
UPC #
078827403205
Country of Origin
United States
Dimensions
Size
16 oz.
Container Size
16 fl oz
Details
For Use With
All Metals
Features
Physical Form
Liquid
Application
Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Slight Petroleum
Viscosity
Less Than 100 cSt
Container Type
Squeeze Bottle
Container Style
Bottle
Color
Gold
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), SARA 311/312 Hazardous Chemical
Specific Gravity
0.88
Flash Point
300.2 Degrees F
Item
Cutting Fluid
Series
Tapmatic #1 Gold
Recommended Concentration - Minimum
0 %
Recommended Concentration - Maximum
0 %
VOC Content - Descriptive
0%
Fluid Characteristics
Chlorine Free
Fluid Class
Straight Oil
Material Compatibility
Steel
Form
Liquid
Description
Cutting Fluid, Container Size 16 fl oz, Squeeze Bottle, Gold, Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Threading, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.