Degreaser, 20 oz, Aerosol Spray Can

  • Mfr # 07255

  • Zoro # G915453158


product price:  $14,439.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Cleaner Form
Liquid
Color
Clear
Net Weight
55 gal
Features
Fast Evaporation; No Rinsing/No Residue; Non-Conductive; Non-Brominated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07255
Zoro #
G915453158
UPC #
078827072555
Country of Origin
United States

Details

Container Type
Drum
Cleaner Form
Liquid
Color
Clear
Net Weight
55 gal
Features
Fast Evaporation; No Rinsing/No Residue; Non-Conductive; Non-Brominated
Standards
NSF International K1
Fragrance
Ether Like
Specific Gravity
1.28
Flash Point
Not Rated
Degreaser Application
Bearings, Cables Connections, High Tension Cabling, HVAC Equipment, Packing Equipment, Precision Gearing, Refinery Equipment, Robotic Equipment, Servo Motors, Solenoids
Nonflammable
Yes
VOC Content
100%
Removes
Oil, Grease, Dirt, and Tar

Description

Degreaser, Aerosol Spray Can, 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Parts Washing, 29 CFR 1910.1200, Primary Chemical Trans-1,2-Dichloroethylene, Base Formula Solvent-Based, NSF Rating K1, Properties No Rinse Required, Non-Conductive, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.