Shop LPS
See all product information
Create Account
Cutting Fluid, Tapmatic Edge Lube, 13 fl oz, Tube, Off White
- Mfr # 43200
- Zoro # G3195096
product price:Â
$
25.25
/ea
Key Features
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Series
Tapmatic Edge Lube
Form
Solid
Fluid Characteristics
Biodegradable
Container Size
13 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43200
- Zoro #
- G3195096
- UPC #
- 078827432007
- Country of Origin
- Germany
- Item
- Cutting Fluid
- Material Compatibility
- Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
- Series
- Tapmatic Edge Lube
- Form
- Solid
- Fluid Characteristics
- Biodegradable
- Container Type
- Tube
- Green Environmental Attribute
- Meets SCAQMD Requirements
- Color
- Off White
- Standards
- Canadian Forces Approval #20401
- Application
- Boring, Broaching, Drilling, Engraving, Grinding, Tapping, Threading, Turning
- Flash Point
- 338 Degrees F
- Fragrance
- Low Odor
- Features
- Water Rinsable
- Specific Gravity
- 0.84
- Totally Biodegradable
- Biodegradable
- Base Formulation
- Water Based
- VOC Content - Descriptive
- 0%
- For Use With
- All Metals
Description
Edge Lube Cutting Fluid, Container Size 13 fl oz, Solid, Tube, Base Formulation Water, Off White, Metal Compatibility All Metals, Application Boring, Broaching, Drilling, Engraving, Grinding, Tapping, Threading, Turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.