Zoro Homepage

Food Grade Chain Lubricant with Detex, H1 Food Grade, 12 oz, Aerosol Can

  • Mfr # 06016

  • Zoro # G4474434


product price: $20.19
/ea

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
No
Chain and Wire Rope Uses
Chain
NSF Rating
H1
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06016
Zoro #
G4474434
UPC #
078827060163
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Chain and Wire Rope Lubricant, Aerosol Can, Mineral Oil, Molybdenum, H1, LPS, 16 oz, 32 Degrees F, 325 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.