- Home
- /
- Power Transmission
- /
- Fluids & Lubricants
- /
- Penetrants and Lubricants
- /
- Lubricants
- /
- LPS 1(R) Greaseless Lubricant, 1 Gal.
Lps
LPS 1(R) Greaseless Lubricant, 1 Gal.
- Zoro #: G4609866
- Mfr #: 01128
Tap to zoom
Hover or click to zoom
$50.94
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 1 gal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.94
Lps #01128 Specifications
- Zoro #: G4609866
- Mfr #: 01128
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 1 gal
- Lubricant Container: Jug
- Lubricant Base: Mineral Oil
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- Max. Operating Temp.: 350 Degrees F
- Lubricant Film: Dry
- Lubricant NSF Rating: H2 Food Grade
- VOC Content: 0.4 %
- Color: Amber
- Container Type: jug
- Standards: NSF Registration #129040
- Application: Food Grade Air Line Tool
- Sub-Category: Dry Lubricants
- Flash Point: 174.2 Degrees F
- GHS Flammability Rating: Combustible Liquid (Category 4)
- Lubricant Type: Dry Film Lubricant
- Lubricant Color: Amber
- Net Weight: 6.67 lbs.
- Item: General Purpose Dry Lubricant
- Lubricant Additives: No Additives
- Min. Operating Temp.: -50 Degrees F
- Specific Gravity: 0.79 to 0.81
- Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Chemical Base: Mineral Oil
- Series: LPS 1
- Lubricant Base Material: Mineral Oil
- 50 State VOC Compliant: Yes
- Net Fill: 1 gal
- Flammability: Flammable
- Military Standard: MIL-C-23411A
- Operating Temp. Range: -50 Degrees to 350 Degrees F
- Odorless: No
- Country of Origin (subject to change): United States
Description
General Purpose Dry Lubricant, Dry, LPS, LPS 1, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0.4 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #129040, MIL-C-23411A Military Standard
Restrictions and Compliance
- Hazardous material
Reviews of Lps #01128
Explore more
- LPS Heavy Duty Silicone Lubricant, Aerosol, 16 Oz. 01516
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. 02022
- LPS LPS 1 Greaseless Lubricant, 55 Gal. 00155
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. 00255
- LPS Heavy Duty Lubricant, Green, 5 Gal., Pail 02005
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. 02016
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. GPL-107
- PREMIUM EP-2 Lithium Grease, 14 Oz., Can 24416
- LUBRIPLATE Syn 3001, Drum, Synthetic, Lithium Complex, Moly-Disulfide Fior Medium To High Speeds L0315-040
- CRC Silicone Lube, Electrical, 5 Gal. 02096
- Lps Penetrants and Lubricants