Shop TRI-FLOW
See all product information
Create Account
TF20006 Lubricant, 12 oz Aerosol Can, Liquid Brown
- Mfr # 20006TF
- Zoro # G424232381
product price:Â
$
27.89
/ea
Key Features
Color
Brown
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20006TF
- Zoro #
- G424232381
- UPC #
- 032053000997
- Country of Origin
- United States
- Color
- Brown
- Container Capacity
- 12 oz
- Container Type
- Aerosol Spray Can
- Item
- Lubricant
Description
LUBE PNTRT AERO TRI-FLW 12OZ. Specifications:. Compositions: Aliphatic Solvent Amyl Acetate Barium Dinonyl Naphthalene Sulfonate Butane Heavy Naphthenic Petroleum Oil Heavy Paraffinic Oil Propane Tetrafluoroethene Polymer. Tri-Flow excellent lubricant is a excellent, light-viscosity lube that allows for deep penetration into hard-to-reach moving parts. The aerosol spray action allows you to have a focused spray for even application. High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60 to 475 deg F) and humidity. Formulated solvents soften and remove dirt and contaminants, while special additives displace moisture and prevent rust and corrosion. Formulated with P. T. F. E.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.