Zoro Homepage

Lubricant, 11oz, Aerosol, 400F

  • Mfr # 06716

  • Zoro # G809947220


product price: $18.49
/ea

Key Features

Container Size
11 oz
Container Type
Aerosol Can
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
400 Degrees F
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06716
Zoro #
G809947220
UPC #
078827067162
Country of Origin
United States

Dimensions

Container Size
11 oz

Description

Penetrating Lubricant, LPS, Net Fill 11 oz, Container Size 11 oz, Aerosol Can, PTFE, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 24.5 Percent VOC Content, Beige, Odorless No, Flammable, Flammable Aerosol (Category 1), Flash Point 132.8 Degrees F, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.