Shop LPS
See all product information
Create Account
Lubricant, 13 oz, Aerosol Spray Can,
- Mfr # 428-91516
- Zoro # G222453919
product price:Â
$
72.75
/pk of 12, $6.06/ea
Key Features
Aerosol Container Delivery Method
Rigid Straw
Container Type
Aerosol Spray Can
Container Capacity
13 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 428-91516
- Zoro #
- G222453919
- UPC #
- 078827915166
- Country of Origin
- United States
- Item
- Lubricant
- Aerosol Container Delivery Method
- Rigid Straw
- Container Type
- Aerosol Spray Can
- Container Capacity
- 13 oz
Description
MAX Heavy-Duty Silicone Lubricant Water-Based Lubricant and Protectant, 13 wt oz, Aerosol Can with Straw Actuator
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.